Zoro Homepage
This item is Discontinued.
Maxim Lighting Crystal Garden 10-Light 7.75" Wide Gold Leaf Linear Pendant 30446CGGL

Crystal Garden 10-Light 7.75" Wide Gold Leaf Linear Pendant (Discontinued)

  • Mfr # 30446CGGL
  • Zoro # G1883346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30446CGGL
Zoro #
G1883346
UPC #
783209201149
Country of Origin
China

Dimensions

Height
49.75
Length
Gold Leaf
Width
Steel, K9 Crystal
Size
Gold Leaf
Overall Height
7.75
Inside Diameter
46.75
Thickness
120
Overall Length
7.75
Wire Length
120
Maximum Height
46.75
Minimum Height
16.75

Details

For Use With
23.85
Dimmable
Yes
Collection
Crystal Garden
Bulb Type
12V G4 Xenon
ADA Compliant
No
Number of Bulbs
10
Shade Finish
Cognac
Maximum Wattage Per Bulb
20

Description

Hand formed wire stems finished in a rich Gold Leaf support delicate petals of Cognac crystal that create a beautiful garden of light. Petite G4 xenon lamps add brilliance and life to the sculpture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.