This item is Discontinued.

Maxim Lighting Crystal Garden 2-Light 9" Wide Gold Leaf Vanity Light 30443CGGL

This item is Discontinued.

Maxim Lighting

Crystal Garden 2-Light 9" Wide Gold Leaf Vanity Light (Discontinued)

Mfr # 30443CGGL
Zoro # G1881812
UPC # 783209201958
Country of Origin China
Category Vanity Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30443CGGL
Zoro #
G1881812
UPC #
783209201958
Country of Origin
China

Dimensions

Height
9
Length
Gold Leaf
Width
Steel, K9 Crystal
Overall Length
10
Overall Height
6
Size
Gold Leaf
Thickness
120
Backplate Height
10

Details

Dimmable
Yes
For Use With
4
Collection
Crystal Garden
Bulb Type
12V G4 Xenon
ADA Compliant
No
Number of Bulbs
2
Shade Finish
Cognac
Maximum Wattage Per Bulb
20

Description

Hand formed wire stems finished in a rich Gold Leaf support delicate petals of Cognac crystal that create a beautiful garden of light. Petite G4 xenon lamps add brilliance and life to the sculpture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.