This item is Discontinued.

Maxim Lighting Crystal Garden 6-Light 7.5" Wide Gold Leaf Linear Pendant 30447CGGL

Crystal Garden 6-Light 7.5" Wide Gold Leaf Linear Pendant (Discontinued)

  • Mfr # 30447CGGL
  • Zoro # G1885988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30447CGGL
Zoro #
G1885988
UPC #
783209201156
Country of Origin
China

Dimensions

Height
37.75
Length
Gold Leaf
Width
Steel, K9 Crystal
Size
Gold Leaf
Thickness
120
Overall Height
7.5
Overall Length
7.75
Inside Diameter
46.75
Wire Length
120
Minimum Height
16.75
Maximum Height
46.75

Details

Dimmable
Yes
For Use With
19.32
Collection
Crystal Garden
ADA Compliant
No
Number of Bulbs
6
Shade Finish
Cognac
Maximum Wattage Per Bulb
20
Bulb Type
12V G4 Xenon

Description

Hand formed wire stems finished in a rich Gold Leaf support delicate petals of Cognac crystal that create a beautiful garden of light. Petite G4 xenon lamps add brilliance and life to the sculpture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.