Zoro Homepage
This item is Discontinued.
Maxim Lighting Crystal Garden 8-Light 28" Wide Gold Leaf Pendant Light 30445CGGL

Crystal Garden 8-Light 28" Wide Gold Leaf Pendant Light (Discontinued)

  • Mfr # 30445CGGL
  • Zoro # G1883459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30445CGGL
Zoro #
G1883459
UPC #
783209201125
Country of Origin
China

Dimensions

Height
28
Length
Gold Leaf
Width
Steel, K9 Crystal
Size
Gold Leaf
Overall Length
6.25
Thickness
120
Inside Diameter
125.75
Overall Height
28
Wire Length
120
Minimum Height
18
Maximum Height
125.75

Details

For Use With
9.02
Dimmable
Yes
Collection
Crystal Garden
ADA Compliant
No
Bulb Type
12V G4 Xenon
Maximum Wattage Per Bulb
20
Number of Bulbs
8
Shade Finish
Cognac

Description

Hand formed wire stems finished in a rich Gold Leaf support delicate petals of Cognac crystal that create a beautiful garden of light. Petite G4 xenon lamps add brilliance and life to the sculpture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.