This item is Discontinued.

Maxim Lighting Cubic 1-Light 5.5" Wide Polished Chrome Vanity Light 10001CLPC

Cubic 1-Light 5.5" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # 10001CLPC
  • Zoro # G1879721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10001CLPC
Zoro #
G1879721
UPC #
783209084193
Country of Origin
China

Dimensions

Height
5.5
Length
Polished Chrome
Width
Metal, Crystal
Overall Height
5.75
Size
Polished Chrome
Thickness
120
Overall Length
4.75
Backplate Height
4.13

Details

Style
Contemporary
Shade Material
Glass
For Use With
4.8
Collection
Cubic
Dimmable
Yes
ADA Compliant
No
Shade Finish
Clear
Bulb Type
G9 Xenon
Maximum Wattage Per Bulb
40
Number of Bulbs
1

Description

Cubic collection's bold Clear crystal cubes are mounted on a solid metal frame finished in a mirror-like Polished Chrome. The inside of the crystal cubes are frosted to nicely diffuse the natural light created from the included xenon bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.