
Cubic 2-Light 14.5" Wide Polished Chrome Vanity Light (Discontinued)
- Mfr # 10002CLPC
- Zoro # G1878960
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10002CLPC
Zoro #
G1878960
UPC #
783209084209
Country of Origin
China
Dimensions
Width
14.5 in
Details
Housing Finish
Polished Chrome
Lamp Type
G9 Xenon
Voltage
120 V
Number of Lights
2
Style
Contemporary
Collection Name
Cubic
Shade Material
Glass
Dimmable
Yes
ADA Compliant
No
Shade Finish
Clear
Description
Cubic collection's bold Clear crystal cubes are mounted on a solid metal frame finished in a mirror-like Polished Chrome. The inside of the crystal cubes are frosted to nicely diffuse the natural light created from the included xenon bulbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.