This item is Discontinued.

Maxim Lighting Cubic 3-Light 21.5" Wide Polished Chrome Vanity Light 10003CLPC

Cubic 3-Light 21.5" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # 10003CLPC
  • Zoro # G1879207
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10003CLPC
Zoro #
G1879207
UPC #
783209084216
Country of Origin
China

Dimensions

Height
21.5
Length
Polished Chrome
Width
Metal, Crystal
Thickness
120
Overall Length
4.5
Overall Height
5.25
Size
Polished Chrome
Backplate Height
4.13

Details

Style
Contemporary
Shade Material
Glass
For Use With
14.24
Dimmable
Yes
Collection
Cubic
Shade Finish
Clear
Bulb Type
G9 Xenon
ADA Compliant
No
Number of Bulbs
3
Maximum Wattage Per Bulb
40

Description

Cubic collection's bold Clear crystal cubes are mounted on a solid metal frame finished in a mirror-like Polished Chrome. The inside of the crystal cubes are frosted to nicely diffuse the natural light created from the included xenon bulbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.