Zoro Homepage
This item is Discontinued.
Maxim Lighting Cubic 4-Light 29.5" Wide Polished Chrome Vanity Light 10004CLPC

Cubic 4-Light 29.5" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # 10004CLPC
  • Zoro # G1878260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10004CLPC
Zoro #
G1878260
UPC #
783209084223
Country of Origin
China

Dimensions

Width
29.5 in

Details

Housing Finish
Polished Chrome
Lamp Type
G9 Xenon
Voltage
120 V
Number of Lights
4
Style
Contemporary
Collection Name
Cubic
Shade Material
Glass
Dimmable
Yes
ADA Compliant
No
Shade Finish
Clear

Description

Cubic collection's bold Clear crystal cubes are mounted on a solid metal frame finished in a mirror-like Polished Chrome. The inside of the crystal cubes are frosted to nicely diffuse the natural light created from the included xenon bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.