Zoro Homepage

Curlicue 3-Light 30" Wide Black / Polished Nickel Vanity Light

  • Mfr # 35106CDBKPN

  • Zoro # G1884588


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Height
7 in
Housing Finish
Black / Polished Nickel
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35106CDBKPN
Zoro #
G1884588
UPC #
783209199774
Country of Origin
China

Dimensions

Height
7 in
Width
30 in
Back Plate Height
20.47 in
Back Plate Width
4 in

Details

Item
Bath Vanity
Housing Finish
Black / Polished Nickel
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Curlicue
Dimmable
Yes
Housing Material
Steel, Glass
Features
8" Extension
Lamp Watts
40 W
Lamp Included
No
Damp/Wet Rating
Damp
Watts
120 W

Description

Rectangular metal channel, finished in Black, is meticulously formed in a curl design to create a unique and dramatic design. Clear Seedy glass balls supported by cups of Polished Nickel are strategically positioned to balance out the design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.