This item is Discontinued.

Maxim Lighting Curlicue 3-Light 7" Wide Black / Polished Nickel Pendant Light 35103CDBKPN

Curlicue 3-Light 7" Wide Black / Polished Nickel Pendant Light (Discontinued)

  • Mfr # 35103CDBKPN
  • Zoro # G1886128
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35103CDBKPN
Zoro #
G1886128
UPC #
783209199781
Country of Origin
China

Dimensions

Height
7
Length
Black / Polished Nickel
Width
Steel, Glass
Size
Black / Polished Nickel
Inside Diameter
127
Overall Height
30
Thickness
120
Overall Length
7.5
Wire Length
120
Maximum Height
127
Minimum Height
24

Details

Collection
Curlicue
Dimmable
Yes
For Use With
8.5
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
3
Shade Finish
Seedy
Maximum Wattage Per Bulb
40
ADA Compliant
No

Description

Rectangular metal channel, finished in Black, is meticulously formed in a curl design to create a unique and dramatic design. Clear Seedy glass balls supported by cups of Polished Nickel are strategically positioned to balance out the design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.