Zoro Homepage

Curlicue 5-Light 7" Wide Black / Polished Nickel Pendant Light

  • Mfr # 35105CDBKPN

  • Zoro # G1889460


product price: $598.00
/ea
Free Shipping & Returns

Key Features

Height
7.5 in
Length
49.25 in
Housing Finish
Black / Polished Nickel
Lamp Type
E12 Candelabra
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35105CDBKPN
Zoro #
G1889460
UPC #
783209199804
Country of Origin
China

Dimensions

Height
7.5 in
Length
49.25 in
Width
7 in
Cord Length
120 in
Maximum Hanging Length
127 in
Canopy Length
16.25 in
Minimum Hanging Length
24 in
Canopy Height
0.75 in
Canopy Width
4.25 in

Details

Housing Finish
Black / Polished Nickel
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
5
Light Type
Incandescent
Collection Name
Curlicue
Item
Multi-Light Pendant
Lamp Watts
40 W
Dimmable
Yes
Lamp Included
No
Material
Steel, Glass
Watts
200 W
Location Rating
Dry

Description

Rectangular metal channel, finished in Black, is meticulously formed in a curl design to create a unique and dramatic design. Clear Seedy glass balls supported by cups of Polished Nickel are strategically positioned to balance out the design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.