Zoro Homepage

Cylinder 2-Light 12.5" Wide Satin Nickel Vanity Light

  • Mfr # 9052SWSN

  • Zoro # G1890440


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Height
9.5 in
Width
12.5 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9052SWSN
Zoro #
G1890440
UPC #
783209905214
Country of Origin
China

Dimensions

Height
9.5 in
Width
12.5 in
Back Plate Width
6.5 in
Back Plate Height
4.5 in

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
2
Light Type
Incandescent
Collection Name
Cylinder
Dimmable
Yes
Features
5.25" Extension
Housing Material
Steel, Glass
Lamp Watts
60 W
Lamp Included
No
Watts
120 W
Damp/Wet Rating
Damp

Description

Cylinder, a classic bath collection, features cylindrical Satin White glass shades supported on stepped round cups mounted to an oval shaped frame finished in your choice of Satin Nickel or Oil Rubbed Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.