Zoro Homepage

Dart 1-Light 4" Wide Satin Brass Pendant Light

  • Mfr # 91280SWSBR

  • Zoro # G1883571


product price: $72.00
/ea

Key Features

Height
7.5 in
Length
4.5 in
Width
4.5 in
Housing Finish
Satin Brass
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91280SWSBR
Zoro #
G1883571
UPC #
783209232433
Country of Origin
China

Dimensions

Height
7.5 in
Length
4.5 in
Width
4.5 in
Cord Length
120 in
Maximum Hanging Length
54.5 in
Canopy Width
5 in
Canopy Length
5 in
Minimum Hanging Length
12.5 in
Canopy Height
1 in

Details

Housing Finish
Satin Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Dart
Item
Mini Pendant
Glass Color
Satin White
Lamp Included
No
Watts
60 W
Material
Steel, Glass
Lamp Watts
60 W
Dimmable
Yes
Adjustable
No
Location Rating
Dry

Description

Inspired by the Modernist architect Edward Dart, this collection features straight line frames finished in Satin Brass or Satin Nickel that support Satin White glass cylinders for a clean and modern look. The end of the frames turn up and end in an angle emphasizing a minimalist geometry popular in Modernist work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.