Zoro Homepage

Dart 1-Light 4" Wide Satin Nickel Pendant Light

  • Mfr # 91280SWSN

  • Zoro # G1881182


product price: $70.00
/ea

Key Features

Height
7.5 in
Length
4.5 in
Width
4.5 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91280SWSN
Zoro #
G1881182
UPC #
783209232525
Country of Origin
China

Dimensions

Height
7.5 in
Length
4.5 in
Width
4.5 in
Cord Length
120 in
Maximum Hanging Length
54.5 in
Minimum Hanging Length
12.5 in
Canopy Length
5 in
Canopy Height
1 in
Canopy Width
5 in

Details

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Dart
Item
Mini Pendant
Glass Color
Satin White
Material
Steel, Glass
Watts
60 W
Dimmable
Yes
Lamp Included
No
Lamp Watts
60 W
Adjustable
No
Location Rating
Dry

Description

Inspired by the Modernist architect Edward Dart, this collection features straight line frames finished in Satin Brass or Satin Nickel that support Satin White glass cylinders for a clean and modern look. The end of the frames turn up and end in an angle emphasizing a minimalist geometry popular in Modernist work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.