Shop MAXIM LIGHTING
See all product information
Dart 1-Light 5.5" Wide Satin Brass Wall Sconce
Mfr # 21281SWSBR
Zoro # G1900231
product price:Â $48.00
/eaKey Features
Height
7.75 in
Width
5.5 in
Dimmable
Yes
Finish
Satin Brass
Glass Color
Satin White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
21281SWSBR
Zoro #
G1900231
UPC #
783209232440
Country of Origin
China
Dimensions
Height
7.75 in
Width
5.5 in
Wire Length
8 in
Back Plate Height
4.75 in
Back Plate Width
5.5 in
Details
Dimmable
Yes
Finish
Satin Brass
Item
Wall Sconce
Glass Color
Satin White
Voltage
120 V
Bulb Technology
Incandescent
Lamp Watts
60 W
Description/Special Features
5.75" Extension
Lamp Included
No
Collection
Dart
Number of Bulbs
1
Bulb Type
E26 Medium
Body Material
Steel, Glass
Adjustable
No
Lighting Direction
Up/Down
Location Rating
Damp
Description
Inspired by the Modernist architect Edward Dart, this collection features straight line frames finished in Satin Brass or Satin Nickel that support Satin White glass cylinders for a clean and modern look. The end of the frames turn up and end in an angle emphasizing a minimalist geometry popular in Modernist work.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.