Zoro Homepage

Dart 1-Light 5.5" Wide Satin Nickel Wall Sconce

  • Mfr # 21281SWSN

  • Zoro # G1900119


product price: $48.00
/ea

Key Features

Height
7.75 in
Width
5.5 in
Dimmable
Yes
Finish
Satin Nickel
Glass Color
Satin White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21281SWSN
Zoro #
G1900119
UPC #
783209232532
Country of Origin
China

Dimensions

Height
7.75 in
Width
5.5 in
Wire Length
8 in
Back Plate Width
5.5 in
Back Plate Height
4.75 in

Details

Dimmable
Yes
Finish
Satin Nickel
Item
Wall Sconce
Glass Color
Satin White
Lamp Watts
60 W
Voltage
120 V
Description/Special Features
5.75" Extension
Bulb Technology
Incandescent
Lamp Included
No
Bulb Type
E26 Medium
Number of Bulbs
1
Collection
Dart
Body Material
Steel, Glass
Location Rating
Damp
Lighting Direction
Up/Down
Adjustable
No

Description

Inspired by the Modernist architect Edward Dart, this collection features straight line frames finished in Satin Brass or Satin Nickel that support Satin White glass cylinders for a clean and modern look. The end of the frames turn up and end in an angle emphasizing a minimalist geometry popular in Modernist work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.