Zoro Homepage

Dart 3-Light 14" Wide Satin Nickel Flush Mount Light

  • Mfr # 21280SWSN

  • Zoro # G1894738


product price: $144.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Length
14 in
Width
14 in
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21280SWSN
Zoro #
G1894738
UPC #
783209232600
Country of Origin
China

Dimensions

Length
14 in
Width
14 in
Height
5.5 in
Wire Length
8 in
Canopy Length
13.25 in
Canopy Height
0.75 in
Canopy Width
13.25 in

Details

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Watts
180 W
Glass Color
Satin White
Item
Flush Mount Lights
Bulb Technology
Incandescent
Lamp Watts
60 W
Collection
Dart
Number of Bulbs
3
Bulb Included
No
Body Material
Steel, Glass
Adjustable
No
Location Rating
Damp

Description

Inspired by the Modernist architect Edward Dart, this collection features straight line frames finished in Satin Brass or Satin Nickel that support Satin White glass cylinders for a clean and modern look. The end of the frames turn up and end in an angle emphasizing a minimalist geometry popular in Modernist work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.