Zoro Homepage

Dart 3-Light 21.25" Wide Satin Brass Vanity Light

  • Mfr # 21283SWSBR

  • Zoro # G1896716


product price: $122.00
/ea
Free Shipping & Returns

Key Features

Height
7.75 in
Housing Finish
Satin Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21283SWSBR
Zoro #
G1896716
UPC #
783209232464
Country of Origin
China

Dimensions

Height
7.75 in
Width
21.25 in
Wire Length
8 in
Back Plate Height
4.75 in
Back Plate Width
5.5 in

Details

Item
Bath Vanity
Housing Finish
Satin Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Dart
Dimmable
Yes
Lamp Watts
60 W
Housing Material
Steel, Glass
Lamp Included
No
Features
5.75" Extension
Glass Color
Satin White
Damp/Wet Rating
Damp
Watts
180 W
Adjustable
No
Lighting Direction
Up/Down

Description

Inspired by the Modernist architect Edward Dart, this collection features straight line frames finished in Satin Brass or Satin Nickel that support Satin White glass cylinders for a clean and modern look. The end of the frames turn up and end in an angle emphasizing a minimalist geometry popular in Modernist work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.