Zoro Homepage

Dart 3-Light 22.25" Wide Satin Brass Chandelier

  • Mfr # 21285SWSBR

  • Zoro # G1896156


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
180 W
Glass Color
Satin White
Height
13.5 in
Material
Steel, Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21285SWSBR
Zoro #
G1896156
UPC #
783209232488
Country of Origin
China

Dimensions

Height
13.5 in
Width
22.25 in
Length
22.25 in
Cord Length
120 in
Maximum Hanging Length
60.5 in
Canopy Width
5 in
Canopy Height
1 in
Canopy Length
5 in
Minimum Hanging Length
18.5 in

Details

Item
Mini Chandelier
Housing Finish
Satin Brass
Lamp Type
E26 Medium
Fixture Wattage
180 W
Glass Color
Satin White
Material
Steel, Glass
Light Type
Incandescent
Voltage
120 V
Lamp Watts
60 W
Dimmable
Yes
Number of Lights
3
Collection
Dart
Bulb Included
No
Location Rating
Dry
Adjustable
No

Description

Inspired by the Modernist architect Edward Dart, this collection features straight line frames finished in Satin Brass or Satin Nickel that support Satin White glass cylinders for a clean and modern look. The end of the frames turn up and end in an angle emphasizing a minimalist geometry popular in Modernist work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.