Zoro Homepage

Dart 4-Light 29.75" Wide Satin Nickel Vanity Light

  • Mfr # 21284SWSN

  • Zoro # G1899732


product price: $154.00
/ea
Free Shipping & Returns

Key Features

Height
7.75 in
Width
29.75 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21284SWSN
Zoro #
G1899732
UPC #
783209232563
Country of Origin
China

Dimensions

Height
7.75 in
Width
29.75 in
Wire Length
8 in
Back Plate Height
4.75 in
Back Plate Width
5.5 in

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Collection Name
Dart
Dimmable
Yes
Housing Material
Steel, Glass
Lamp Watts
60 W
Lamp Included
No
Features
5.75" Extension
Glass Color
Satin White
Damp/Wet Rating
Damp
Watts
240 W
Lighting Direction
Up/Down
Adjustable
No

Description

Inspired by the Modernist architect Edward Dart, this collection features straight line frames finished in Satin Brass or Satin Nickel that support Satin White glass cylinders for a clean and modern look. The end of the frames turn up and end in an angle emphasizing a minimalist geometry popular in Modernist work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.