
Dart 8-Light 28" Wide Satin Nickel Chandelier
Mfr # 21288SWSN
Zoro # G1885726
product price:Â $398.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
E26 Medium
Fixture Wattage
128 W
Size
Satin Nickel
Glass Color
Satin White
Collection
Dart
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
21288SWSN
Zoro #
G1885726
UPC #
783209232594
Country of Origin
China
Dimensions
Size
Satin Nickel
Width
Steel, Glass
Thickness
120
Height
28
Inside Diameter
60.5
Overall Height
44
Overall Length
13.5
Length
Satin Nickel
Wire Length
120
Minimum Height
18.5
Maximum Height
60.5
Cord Length
120 in
Maximum Hanging Length
60.5 in
Canopy Length
5 in
Canopy Width
5 in
Minimum Hanging Length
18.5 in
Canopy Height
1 in
Description
Inspired by the Modernist architect Edward Dart, this collection features straight line frames finished in Satin Brass or Satin Nickel that support Satin White glass cylinders for a clean and modern look. The end of the frames turn up and end in an angle emphasizing a minimalist geometry popular in Modernist work.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.