Deven 1-Light 4" Wide Oil Rubbed Bronze Pendant Light

  • Mfr # 90030SWOI

  • Zoro # G1877877


product price:  $76.00
/ea
Free Shipping & Returns

Key Features

Height
4
Length
Oil Rubbed Bronze
Width
Steel, Glass
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90030SWOI
Zoro #
G1877877
UPC #
783209101623
Country of Origin
China

Dimensions

Height
4
Length
Oil Rubbed Bronze
Width
Steel, Glass
Size
Oil Rubbed Bronze
Overall Length
7.5
Overall Height
4
Thickness
120
Inside Diameter
51.5
Maximum Height
51.5
Wire Length
36
Cord Length
36 in
Maximum Hanging Length
51.5 in
Canopy Width
5 in
Canopy Length
5 in
Canopy Height
1 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Modern
Collection Name
Deven
Shade Material
Opal Glass
Item
Mini Pendant
Collection
Deven
Dimmable
Yes
Lamp Watts
60 W
Material
Steel, Glass
Watts
60 W
For Use With
0.8
Lamp Included
No
ADA Compliant
No
Shade Finish
Satin White
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Slope Angle
120°
Adjustable
No
Location Rating
Dry

Description

Intersecting arms finished in your choice of Satin Nickel or Oil Rubbed Bronze support tall, cylindrical Satin White glass shades for a spectacular and transitional look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.