Zoro Homepage

Deven 1-Light 4.75" Wide Oil Rubbed Bronze Wall Sconce

  • Mfr # 20030SWOI

  • Zoro # G1892032


product price: $58.00
/ea

Key Features

Dimmable
Yes
Finish
Oil Rubbed Bronze
Size
Oil Rubbed Bronze
Voltage
120 V
Bulb Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20030SWOI
Zoro #
G1892032
UPC #
783209101357
Country of Origin
China

Dimensions

Height
4.75
Width
Steel, Glass
Size
Oil Rubbed Bronze
Overall Height
6.25
Overall Length
9
Thickness
120
Length
Oil Rubbed Bronze
Backplate Height
5.12
Back Plate Width
4.75 in
Back Plate Height
5.12 in

Description

Intersecting arms finished in your choice of Satin Nickel or Oil Rubbed Bronze support tall, cylindrical Satin White glass shades for a spectacular and transitional look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.