Zoro Homepage

Deven 3-Light 14" Wide Oil Rubbed Bronze Semi-Flush Mount Light

  • Mfr # 20031SWOI

  • Zoro # G1889987


product price: $114.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Width
14 in
Voltage
120 V
Height
10 in
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20031SWOI
Zoro #
G1889987
UPC #
783209101371
Country of Origin
China

Dimensions

Width
14 in
Height
10 in
Length
14 in

Details

Item
Semi-Flush Mount Light
Finish
Oil Rubbed Bronze
Voltage
120 V
Bulb Type
E26 Medium
Collection
Deven
Dimmable
Yes
Number of Bulbs
3
Body Material
Steel, Glass
Watts
180 W
Location Rating
Dry
Bulb Technology
Incandescent
Lamp Watts
60 W
Bulb Included
No
Adjustable
No

Description

Intersecting arms finished in your choice of Satin Nickel or Oil Rubbed Bronze support tall, cylindrical Satin White glass shades for a spectacular and transitional look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.