Zoro Homepage

Deven 3-Light 14" Wide Satin Nickel Semi-Flush Mount Light

  • Mfr # 20031SWSN

  • Zoro # G1884299


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Size
Satin Nickel
Finish
Satin Nickel
Overall Length
10
Height
14
For Use With
3.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20031SWSN
Zoro #
G1884299
UPC #
783209101388
Country of Origin
China

Dimensions

Size
Satin Nickel
Overall Length
10
Height
14
Thickness
120
Width
Steel, Glass
Overall Height
14
Length
Satin Nickel

Description

Intersecting arms finished in your choice of Satin Nickel or Oil Rubbed Bronze support tall, cylindrical Satin White glass shades for a spectacular and transitional look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.