Zoro Homepage

Deven 3-Light 18" Wide Oil Rubbed Bronze Chandelier

  • Mfr # 20033SWOI

  • Zoro # G1885997


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
180 W
Length
18 in
Number of Lights
3
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20033SWOI
Zoro #
G1885997
UPC #
783209101395
Country of Origin
China

Dimensions

Length
18 in
Width
18 in
Height
20 in
Chain Length
36 in
Cord Length
120 in
Maximum Hanging Length
60 in
Canopy Width
5 in
Canopy Height
1 in
Canopy Length
5 in

Details

Item
Mini Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Fixture Wattage
180 W
Number of Lights
3
Voltage
120 V
Collection
Deven
Light Type
Incandescent
Lamp Watts
60 W
Dimmable
Yes
Material
Steel, Glass
Bulb Included
No
Location Rating
Dry
Adjustable
No

Description

Intersecting arms finished in your choice of Satin Nickel or Oil Rubbed Bronze support tall, cylindrical Satin White glass shades for a spectacular and transitional look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.