Deven 9-Light 32" Wide Oil Rubbed Bronze Chandelier

  • Mfr # 20036SWOI

  • Zoro # G1892452


product price:  $548.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Fixture Wattage
540 W
Size
Oil Rubbed Bronze
For Use With
18.48
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20036SWOI
Zoro #
G1892452
UPC #
783209001466
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Width
Steel, Glass
Overall Length
32
Length
Oil Rubbed Bronze
Overall Height
32
Height
32
Thickness
120
Wire Length
180
Chain Length
72
Cord Length
180 in
Maximum Hanging Length
108 in
Minimum Hanging Length
36 in
Canopy Width
5 in
Canopy Length
5 in
Canopy Height
0.78 in

Details

Item
Multi-Tier Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Fixture Wattage
540 W
For Use With
18.48
Light Type
Incandescent
Number of Lights
9
Collection
Deven
Style
Modern
Voltage
120 V
Material
Steel, Glass
Lamp Watts
60 W
Dimmable
Yes
Number of Bulbs
9
Shade Material
Opal Glass
ADA Compliant
No
Shade Finish
Satin White
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Bulb Included
No
Slope Angle
70°
Location Rating
Dry

Description

Intersecting arms finished in your choice of Satin Nickel or Oil Rubbed Bronze support tall, cylindrical Satin White glass shades for a spectacular and transitional look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.