
Dew 9-Light 31.5" Wide Polished Chrome Flush Mount Light (Discontinued)
- Mfr # 39853PCPC
- Zoro # G1888036
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39853PCPC
Zoro #
G1888036
UPC #
783209097988
Country of Origin
China
Dimensions
Length
Polished Chrome
Width
Steel, Plated Glass
Height
31.5
Size
Polished Chrome
Overall Length
30
Overall Height
31.5
Thickness
120
Details
Dimmable
Yes
For Use With
28.88
Number of Bulbs
9
Bulb Type
GU10 MR16 Halogen
Maximum Wattage Per Bulb
50
Collection
Dew
Shade Finish
Polish Chrome
Shade Material
Glass
ADA Compliant
No
Style
Modern
Description
Dew collection's drops of Chrome plated glass are randomly displayed as if floating in air. The metal pan, finished in Polished Chrome, comes with halogen bulbs. The Dew collection is also available with long life, energy efficient LED light in the Dew LED collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.