This item is Discontinued.

Maxim Lighting Dew 9-Light 31.5" Wide Polished Chrome Flush Mount Light 39855PCPC

Dew 9-Light 31.5" Wide Polished Chrome Flush Mount Light (Discontinued)

  • Mfr # 39855PCPC
  • Zoro # G1891046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39855PCPC
Zoro #
G1891046
UPC #
783209097995
Country of Origin
China

Dimensions

Length
Polished Chrome
Width
Steel, Plated Glass
Height
31.5
Size
Polished Chrome
Thickness
120
Overall Length
72
Overall Height
31.5

Details

Dimmable
Yes
For Use With
33.38
Number of Bulbs
9
Collection
Dew
ADA Compliant
No
Shade Material
Glass
Style
Modern
Maximum Wattage Per Bulb
50
Bulb Type
GU10 MR16 Halogen
Shade Finish
Polish Chrome

Description

Dew collection's drops of Chrome plated glass are randomly displayed as if floating in air. The metal pan, finished in Polished Chrome, comes with halogen bulbs. The Dew collection is also available with long life, energy efficient LED light in the Dew LED collection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.