This item is Discontinued.

Maxim Lighting Diamond 1-Light 12.5" Wide Golden Silver Flush Mount Light 21451OFGS

Diamond 1-Light 12.5" Wide Golden Silver Flush Mount Light (Discontinued)

  • Mfr # 21451OFGS
  • Zoro # G1888219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21451OFGS
Zoro #
G1888219
UPC #
783209087477
Country of Origin
China

Dimensions

Length
Golden Silver
Width
Steel, Fabric Lampshade, Crystal
Height
12.5
Size
Golden Silver
Thickness
120
Overall Length
9.5
Overall Height
12.5

Details

Dimmable
Yes
For Use With
7.7
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Style
Contemporary
Shade Material
Fabric
ADA Compliant
No
Collection
Diamond
Maximum Wattage Per Bulb
60

Description

Diamond-shaped crystals gracefully fit the openings in these metal frames finished in a rustic Golden Silver finish, and creamy Off White fabric shades line each frame of the Diamond collection. The oval-shaped pendant is sure to be the focal point of any fine decor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.