Zoro Homepage
This item is Discontinued.
Maxim Lighting Diamond 1-Light 6.5" Wide Golden Silver Pendant Light 91450OFGS

Diamond 1-Light 6.5" Wide Golden Silver Pendant Light (Discontinued)

  • Mfr # 91450OFGS
  • Zoro # G1889250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91450OFGS
Zoro #
G1889250
UPC #
783209087484
Country of Origin
China

Dimensions

Height
6.5
Length
Golden Silver
Width
Steel, Fabric Lampshade, Crystal
Size
Golden Silver
Overall Length
13.5
Overall Height
6.5
Thickness
120
Inside Diameter
133
Wire Length
120
Maximum Height
133

Details

Style
Contemporary
Shade Material
Fabric
For Use With
6.6
Dimmable
Yes
Collection
Diamond
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
1

Description

Diamond-shaped crystals gracefully fit the openings in these metal frames finished in a rustic Golden Silver finish, and creamy Off White fabric shades line each frame of the Diamond collection. The oval-shaped pendant is sure to be the focal point of any fine decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.