This item is Discontinued.

Maxim Lighting Diamond 2-Light 5" Wide Golden Silver Wall Sconce 21458OFGS

This item is Discontinued.

Maxim Lighting

Diamond 2-Light 5" Wide Golden Silver Wall Sconce (Discontinued)

Mfr # 21458OFGS
Zoro # G1889451
UPC # 783209087514
Country of Origin China
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21458OFGS
Zoro #
G1889451
UPC #
783209087514
Country of Origin
China

Dimensions

Height
5
Width
Steel, Fabric Lampshade, Crystal
Size
Golden Silver
Overall Height
6
Thickness
120
Length
Golden Silver
Overall Length
10.5
Backplate Height
10.25

Details

Dimmable
Yes
For Use With
5.5
Number of Bulbs
2
ADA Compliant
No
Maximum Wattage Per Bulb
40
Collection
Diamond
Bulb Type
G9 Xenon
Shade Material
Fabric
Style
Contemporary

Description

Diamond-shaped crystals gracefully fit the openings in these metal frames finished in a rustic Golden Silver finish, and creamy Off White fabric shades line each frame of the Diamond collection. The oval-shaped pendant is sure to be the focal point of any fine decor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.