This item is Discontinued.

Maxim Lighting Diamond 4-Light 24" Wide Golden Silver Pendant Light 21457OFGS

Diamond 4-Light 24" Wide Golden Silver Pendant Light (Discontinued)

  • Mfr # 21457OFGS
  • Zoro # G1891247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21457OFGS
Zoro #
G1891247
UPC #
783209091894
Country of Origin
China

Dimensions

Height
24
Length
Golden Silver
Width
Steel, Fabric Lampshade, Crystal
Size
Golden Silver
Inside Diameter
55
Overall Length
12
Thickness
120
Overall Height
24
Wire Length
120
Maximum Height
55

Details

Style
Contemporary
Shade Material
Fabric
Dimmable
Yes
For Use With
22
Collection
Diamond
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
4

Description

Diamond-shaped crystals gracefully fit the openings in these metal frames finished in a rustic Golden Silver finish, and creamy Off White fabric shades line each frame of the Diamond collection. The oval-shaped pendant is sure to be the focal point of any fine decor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.