Zoro Homepage

Dianne 1-Light 7.5" Wide Satin Nickel Pendant Light

  • Mfr # 10091CLSN

  • Zoro # G1896059


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Height
9.5 in
Length
7.5 in
Width
7.5 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10091CLSN
Zoro #
G1896059
UPC #
783209211209
Country of Origin
China

Dimensions

Height
9.5 in
Length
7.5 in
Width
7.5 in
Cord Length
120 in
Maximum Hanging Length
54 in
Canopy Height
0.75 in
Minimum Hanging Length
18 in
Canopy Length
5 in
Canopy Width
5 in

Details

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Dianne
Item
Single Pendant
Glass Color
Clear
Lamp Included
No
Watts
60 W
Material
Steel, Glass
Dimmable
Yes
Lamp Watts
60 W
Slope Angle
120°
Location Rating
Dry
Adjustable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.