This item is Discontinued.

Maxim Lighting Director 1-Light 24" Wide Polished Chrome Vanity Light 53033WTPC

This item is Discontinued.

Maxim Lighting

Director 1-Light 24" Wide Polished Chrome Vanity Light (Discontinued)

Mfr # 53033WTPC
Zoro # G1899671
UPC # 783209193536
Country of Origin China
Category Vanity Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53033WTPC
Zoro #
G1899671
UPC #
783209193536
Country of Origin
China

Dimensions

Height
24
Length
Polished Chrome
Width
Steel, Polycarbonate
Overall Height
3.25
Thickness
120
Overall Length
4.75
Size
Polished Chrome
Backplate Height
4.63

Details

Shade Material
Acrylic
Collection
Director
Dimmable
Yes
For Use With
3.02
Maximum Wattage Per Bulb
19
Number of Bulbs
1
Shade Finish
White
Bulb Type
PCB Integrated LED

Description

The ultimate combination of soft even illumination combined with the function of adjustability creates an excellent choice of vanity lighting. Polished Chrome channels pivot at both ends which allow you to direct the light where you most need it. These fixtures can mount vertically as well as horizontal.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.