Zoro Homepage

Director 1-Light 36" Wide Polished Chrome Vanity Light

  • Mfr # 53034WTPC

  • Zoro # G1899942


product price: $328.00
/ea
Free Shipping & Returns

Key Features

Height
36
Length
Polished Chrome
Width
Steel, Polycarbonate
Housing Finish
Polished Chrome
Lamp Type
PCB Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53034WTPC
Zoro #
G1899942
UPC #
783209193543
Country of Origin
China

Dimensions

Height
36
Length
Polished Chrome
Width
Steel, Polycarbonate
Size
Polished Chrome
Overall Height
3.25
Overall Length
4.75
Thickness
120
Backplate Height
4.63
Back Plate Width
4.63 in
Back Plate Height
4.63 in

Details

Item
Bath Vanity
Housing Finish
Polished Chrome
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
1
Light Type
LED
Collection Name
Director
Shade Material
Acrylic
Color Temp.
3000 K
Collection
Director
Features
3.25" Extension
Dimmable
Yes
For Use With
4.74
Housing Material
Steel, Polycarbonate
Description/Special Features
White Acrylic Lens
Lamp Watts
27 W
Lamp Included
Yes
Maximum Wattage Per Bulb
27
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Shade Finish
White
ADA Compliant
No
Watts
27 W
Lumens
2800
Damp/Wet Rating
Damp
CRI
Greater than 90
Adjustable
No
Dimming Method
Triac CL

Description

The ultimate combination of soft even illumination combined with the function of adjustability creates an excellent choice of vanity lighting. Polished Chrome channels pivot at both ends which allow you to direct the light where you most need it. These fixtures can mount vertically as well as horizontal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.