Zoro Homepage

Director 1-Light 48" Wide Polished Chrome Vanity Light

  • Mfr # 53035WTPC

  • Zoro # G1899796


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Height
48
Length
Polished Chrome
Width
Steel, Polycarbonate
Housing Finish
Polished Chrome
Lamp Type
PCB Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53035WTPC
Zoro #
G1899796
UPC #
783209193550
Country of Origin
China

Dimensions

Height
48
Length
Polished Chrome
Width
Steel, Polycarbonate
Thickness
120
Overall Length
4.75
Size
Polished Chrome
Overall Height
3.25
Backplate Height
4.63
Back Plate Width
4.63 in
Back Plate Height
4.63 in

Details

Item
Bath Vanity
Housing Finish
Polished Chrome
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
1
Light Type
LED
Collection Name
Director
Shade Material
Acrylic
Color Temp.
3000 K
Description/Special Features
White Acrylic Lens
For Use With
6.09
Housing Material
Steel, Polycarbonate
Features
3.25" Extension
Dimmable
Yes
Collection
Director
Lamp Included
Yes
Lamp Watts
46 W
Shade Finish
White
Maximum Wattage Per Bulb
46
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Damp/Wet Rating
Damp
Lumens
3600
Watts
46 W
CRI
Greater than 90
ADA Compliant
Yes
Dimming Method
Triac CL
Adjustable
No

Description

The ultimate combination of soft even illumination combined with the function of adjustability creates an excellent choice of vanity lighting. Polished Chrome channels pivot at both ends which allow you to direct the light where you most need it. These fixtures can mount vertically as well as horizontal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.