
Diverse 13" LED Flush Mount 3000K Non-T24
Mfr # 57860WTBK
Zoro # G800553932
product price: $64.00
/eaKey Features
Housing Finish
Black
Lamp Type
LED
Voltage
120
Watts
25
Dimmable
ELV or Triac CL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57860WTBK
Zoro #
G800553932
UPC #
783209247734
Country of Origin
China
Dimensions
Length
13 in
Shade Height
1.75 in
Wire Length
8 in
Details
Housing Finish
Black
Lamp Type
LED
Voltage
120
Watts
25
Dimmable
ELV or Triac CL
Glass Color
White
Housing Material
Polycarbonate, Steel; Polycarbonate
Color Temperature
3000
CRI
90
Fixture Rated Life
50000
Lamp Type - Fixtures
PCB Integrated
Rated Lumens
2250
Description
This very compact LED flush mount directly installs on any 4" junction box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and also approved for wet or damp locations so it can be used in virtually any ceiling application, including showers.
- •Black finish flush mount light from the Diverse collection
- •Constructed from high quality polycarbonate and steel
- •This fixture utilizes one 25-watt PCB LED bulb (integrated)
- •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.