Zoro Homepage
This item is Discontinued.
Maxim Diverse LED 1-Light 11" Wide Bronze Flush Mount Light 57855WTBZ

Diverse LED 1-Light 11" Wide Bronze Flush Mount Light (Discontinued)

  • Mfr # 57855WTBZ
  • Zoro # G1887826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57855WTBZ
Zoro #
G1887826
UPC #
783209233225
Country of Origin
China

Dimensions

Width
11 in

Details

Housing Finish
Bronze
Lamp Type
PCB Integrated LED
Voltage
120 V
Dimmable
Yes
Shade Finish
White
Collection
Diverse LED
Number of Bulbs
1
Style
Builder
ADA Compliant
No
Shade Material
Polycarbonate

Description

This very compact LED flush mount easily installs on any 3.25" octagan box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and also approved for wet locations so it can be used in virtually any ceiling application, including showers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.