This item is Discontinued.

Maxim Lighting Diverse LED 1-Light 11" Wide White Flush Mount Light 57855WTWT

Diverse LED 1-Light 11" Wide White Flush Mount Light (Discontinued)

  • Mfr # 57855WTWT
  • Zoro # G1884886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57855WTWT
Zoro #
G1884886
UPC #
783209233218
Country of Origin
China

Dimensions

Length
White
Width
Polycarbonate, Steel
Height
11
Size
White
Overall Height
11
Overall Length
1.75
Thickness
120
Wire Length
8

Details

Dimmable
Yes
For Use With
1.24
ADA Compliant
No
Number of Bulbs
1
Collection
Diverse LED
Maximum Wattage Per Bulb
20
Style
Builder
Bulb Type
PCB Integrated LED
Shade Material
Polycarbonate
Shade Finish
White

Description

This very compact LED flush mount easily installs on any 3.25" octagan box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and also approved for wet locations so it can be used in virtually any ceiling application, including showers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.