Zoro Homepage

Diverse LED 1-Light 11" Wide White Flush Mount Light

  • Mfr # 57856WTWT

  • Zoro # G1884658


product price: $48.59
/ea

Key Features

Housing Finish
White
Length
11 in
Width
11 in
Lamp Type
PCB Integrated
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57856WTWT
Zoro #
G1884658
UPC #
783209233249
Country of Origin
China

Dimensions

Length
11 in
Width
11 in
Height
1.75 in
Wire Length
8 in

Details

Housing Finish
White
Lamp Type
PCB Integrated
Voltage
120 V
Lumens
1400
Watts
20 W
Item
Flush Mount Lights
Bulb Technology
LED
CRI
90
Rated Life
50,000 hrs
Lamp Watts
20 W
Color Temperature
2700 K
Collection
Diverse
Number of Bulbs
1
Body Material
Polycarbonate, Steel
Bulb Included
Yes
Location Rating
Wet
Dimming Method
ELV or Triac CL

Description

This very compact LED flush mount easily installs on any 3.25" octagan box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and also approved for wet locations so it can be used in virtually any ceiling application, including showers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.