This item is Discontinued.

Maxim Lighting Diverse LED 1-Light 13" Wide Bronze Flush Mount Light 57640WTBZ

Diverse LED 1-Light 13" Wide Bronze Flush Mount Light (Discontinued)

  • Mfr # 57640WTBZ
  • Zoro # G1881569
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57640WTBZ
Zoro #
G1881569
UPC #
783209202290
Country of Origin
China

Dimensions

Length
Bronze
Width
Acrylic, Aluminum
Height
13
Size
Bronze
Thickness
120
Overall Height
13
Overall Length
0.75

Details

Dimmable
Yes
For Use With
2.04
Shade Material
PC
Shade Finish
White
Bulb Type
AC Integrated LED
Collection
Diverse LED
Style
Builder
Number of Bulbs
1
ADA Compliant
No
Maximum Wattage Per Bulb
28

Description

This very compact LED flush mount easily installs on any 3.25" octagan box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and also approved for wet locations so it can be used in virtually any ceiling application, including showers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.