
Diverse LED 1-Light 13" Wide Satin Nickel Flush Mount Light (Discontinued)
- Mfr # 57860WTSN
- Zoro # G1885288
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
57860WTSN
Zoro #
G1885288
UPC #
783209238251
Country of Origin
China
Dimensions
Length
Satin Nickel
Width
Polycarbonate, Steel
Height
13
Size
Satin Nickel
Thickness
120
Overall Height
13
Overall Length
1.75
Wire Length
8
Details
Dimmable
Yes
For Use With
1.78
ADA Compliant
No
Shade Material
Polycarbonate
Collection
Diverse LED
Style
Builder
Number of Bulbs
1
Maximum Wattage Per Bulb
25
Shade Finish
White
Bulb Type
PCB Integrated LED
Description
This very compact LED flush mount easily installs on any 3.25" octagan box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and also approved for wet locations so it can be used in virtually any ceiling application, including showers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.