
Diverse LED 1-Light 13" Wide White Flush Mount Light
Mfr # 57861WTWT
Zoro # G1883739
product price: $69.99
/eaKey Features
Housing Finish
White
Length
White
Width
Polycarbonate, Steel
Lamp Type
PCB Integrated
Voltage
120 V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57861WTWT
Zoro #
G1883739
UPC #
783209238268
Country of Origin
China
Dimensions
Length
White
Width
Polycarbonate, Steel
Height
13
Size
White
Overall Length
1.75
Overall Height
13
Thickness
120
Wire Length
8
Description
This very compact LED flush mount easily installs on any 3.25" octagan box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and also approved for wet locations so it can be used in virtually any ceiling application, including showers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.