This item is Discontinued.

Maxim Lighting Diverse LED 1-Light 13" Wide White Flush Mount Light 57862WTWT

Diverse LED 1-Light 13" Wide White Flush Mount Light (Discontinued)

  • Mfr # 57862WTWT
  • Zoro # G1882978
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57862WTWT
Zoro #
G1882978
UPC #
783209238275
Country of Origin
China

Dimensions

Width
13 in

Details

Housing Finish
White
Lamp Type
PCB Integrated LED
Voltage
120 V
Dimmable
Yes
ADA Compliant
No
Style
Builder
Shade Material
Polycarbonate
Number of Bulbs
1
Shade Finish
White
Collection
Diverse LED

Description

This very compact LED flush mount easily installs on any 3.25" octagan box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and also approved for wet locations so it can be used in virtually any ceiling application, including showers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.