
Diverse LED 1-Light 5.75" Wide Bronze Flush Mount Light (Discontinued)
- Mfr # 57622WTBZ
- Zoro # G1892796
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
57622WTBZ
Zoro #
G1892796
UPC #
783209192799
Country of Origin
China
Dimensions
Length
Bronze
Width
Acrylic, Aluminum
Height
5.75
Size
Bronze
Overall Length
1
Overall Height
5.75
Thickness
120
Details
Dimmable
Yes
For Use With
0.4
ADA Compliant
No
Shade Finish
White
Style
Builder
Maximum Wattage Per Bulb
12
Collection
Diverse LED
Number of Bulbs
1
Bulb Type
AC Integrated LED
Description
This very compact LED flush mount easily installs on any 3.25" octagan box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and also approved for wet locations so it can be used in virtually any ceiling application, including showers.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.