
Diverse LED 1-Light 5.75" Wide Satin Nickel Flush Mount Light (Discontinued)
- Mfr # 57622WTSN
- Zoro # G1894187
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
57622WTSN
Zoro #
G1894187
UPC #
783209192805
Country of Origin
China
Dimensions
Length
Satin Nickel
Width
Acrylic, Aluminum
Height
5.75
Size
Satin Nickel
Overall Length
1
Overall Height
5.75
Thickness
120
Details
Dimmable
Yes
For Use With
0.4
Number of Bulbs
1
Collection
Diverse LED
ADA Compliant
No
Style
Builder
Shade Finish
White
Bulb Type
AC Integrated LED
Maximum Wattage Per Bulb
12
Description
This very compact LED flush mount easily installs on any 3.25" octagan box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and also approved for wet locations so it can be used in virtually any ceiling application, including showers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.