Zoro Homepage
This item is Discontinued.
Maxim Lighting Diverse LED 1-Light 5.75" Wide Satin Nickel Flush Mount Light 57624WTSN

Diverse LED 1-Light 5.75" Wide Satin Nickel Flush Mount Light (Discontinued)

  • Mfr # 57624WTSN
  • Zoro # G1881882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57624WTSN
Zoro #
G1881882
UPC #
783209192874
Country of Origin
China

Dimensions

Length
Satin Nickel
Width
Acrylic, Aluminum
Height
5.75
Size
Satin Nickel
Overall Height
5.75
Thickness
120
Overall Length
1

Details

Dimmable
Yes
For Use With
0.4
ADA Compliant
No
Collection
Diverse LED
Style
Builder
Shade Finish
White
Maximum Wattage Per Bulb
12
Number of Bulbs
1
Bulb Type
AC Integrated LED

Description

This very compact LED flush mount easily installs on any 3.25" octagan box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and also approved for wet locations so it can be used in virtually any ceiling application, including showers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.