Zoro Homepage
This item is Discontinued.
Maxim Diverse LED 1-Light 7.5" Wide Bronze Utility Items 57652WTBZ

Diverse LED 1-Light 7.5" Wide Bronze Utility Items (Discontinued)

  • Mfr # 57652WTBZ
  • Zoro # G1503620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57652WTBZ
Zoro #
G1503620
UPC #
783209234154
Country of Origin
China

Dimensions

Width
Acrylic, Aluminum
Height
7.5
Length
Bronze
Overall Length
0.75
Size
Bronze
Thickness
120
Overall Height
7.5
Wire Length
8

Details

Dimmable
Yes
For Use With
0.39
ADA Compliant
No
Style
Builder
Shade Material
Polycarbonate
Shade Finish
White
Number of Bulbs
1
Maximum Wattage Per Bulb
12.5
Bulb Type
PCB Integrated LED
Collection
Diverse LED

Description

This very compact LED flush mount easily installs on any 3.25" octagan box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and also approved for wet locations so it can be used in virtually any ceiling application, including showers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.