This item is Discontinued.

Maxim Lighting Diverse LED 1-Light 7.5" Wide Satin Nickel Flush Mount Light 57627WTSN

Diverse LED 1-Light 7.5" Wide Satin Nickel Flush Mount Light (Discontinued)

  • Mfr # 57627WTSN
  • Zoro # G1879922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57627WTSN
Zoro #
G1879922
UPC #
783209192935
Country of Origin
China

Dimensions

Length
Satin Nickel
Width
Acrylic, Aluminum
Height
7.5
Size
Satin Nickel
Overall Height
7.5
Thickness
120
Overall Length
1.25

Details

Dimmable
Yes
For Use With
0.4
Style
Builder
Number of Bulbs
1
ADA Compliant
No
Maximum Wattage Per Bulb
15
Bulb Type
AC Integrated LED
Collection
Diverse LED
Shade Finish
White

Description

This very compact LED flush mount easily installs on any 3.25" octagan box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and also approved for wet locations so it can be used in virtually any ceiling application, including showers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.